Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SLM 24G, SC WHT
Mfr # 2310XWHTE
Zoro # G008856644
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Material 18-Gauge Steel
- Door Type Self-close
- Number of Shelves 3
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 2310XWHTE
- Zoro # G008856644
- UPC # 48441690848
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Outside Length | 18 in |
Inside Width | 20" |
Inside Height | 60.5" |
Inside Length | 14.56" |
Outside Width | 23.25 in |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 24 gal |
Material | 18-Gauge Steel |
Door Type | Self-close |
Number of Shelves | 3 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Number of Doors | 1 |
Color | white |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock Out Equipment Before Entering Sign (D664RB)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- NMC Caution Wear Your Fall Protection Sign (C682RB)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE SURE-GRIP® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- SCIENTIFIC MATERIALS CO Corrosive Cabinet, Bench (SC8063)
- Justrite Safety Cabinets