Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SLM 24G, SC RED
Mfr # 2310XRED
Zoro # G108856674
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Material 18-Gauge Steel
- Number of Doors 1
- Color Red
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 2310XRED
- Zoro # G108856674
- UPC # 48441690831
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 20" |
Inside Height | 60.5" |
Outside Width | 23.25 in |
Inside Length | 14.56" |
Outside Length | 18 in |
Outside Height | 65 in |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 24 gal |
Material | 18-Gauge Steel |
Number of Doors | 1 |
Color | Red |
Number of Shelves | 3 |
Door Type | Self-close |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Assembly, One Nation, Dipped (10204780)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- GVS-RPB RPB Safety Nova 3 Outer Lens, Pack of 50 (NV3-724)
- LACROSSE ZXT Insulator III Chest Black, 12, PR (191200-12)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- CONDOR Flammable Liquid Safety Cabinet, 12 gal. (45AE87)
- Justrite Safety Storage