Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SLM 24G, SC GRY
Mfr # 2310XGRAY
Zoro # G708856555
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Color Gray
- Number of Shelves 3
- Number of Doors 1
- Shelving Type Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 2310XGRAY
- Zoro # G708856555
- UPC # 48441690824
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 14.56" |
Outside Length | 18 in |
Outside Width | 23.25 in |
Inside Width | 20" |
Inside Height | 60.5" |
Outside Height | 65 in |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 24 gal |
Color | Gray |
Number of Shelves | 3 |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Door Type | Self-close |
Lockable | Yes |
Material | 18-Gauge Steel |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- CHICAGO PROTECTIVE APPAREL Spats, Universal, Tan, Leather, Rear Snap, PR (485-CL)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- FIRST AID ONLY Emergency Blanket, 84" L, 52" W, Silver, PK5 (I800)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (1976XRED)
- Justrite Safety Storage