Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SLM 24G, MAN RED
Mfr # 1923XRED
Zoro # G108851242
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Color Red
- Number of Doors 1
- Shelving Type Adjustable Shelf
- Door Type Manual Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1923XRED
- Zoro # G108851242
- UPC # 48441690893
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Outside Length | 18 in |
Inside Height | 60.5" |
Inside Width | 20" |
Outside Width | 23.25 in |
Inside Length | 14.6" |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 24 gal |
Color | Red |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Door Type | Manual Close |
Number of Shelves | 3 |
Lockable | Yes |
Material | 18-Gauge Steel |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 8 (337428)
- HY-KO Wet Paint Sign 8.5" x 12.5", 10PK, A11035 (A11035)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, 2XL, PR (NF11/11XXL)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- EAGLE MFG Corrosive Safety Cabinet, Blue, 43", W (CRA47X)
- Justrite Safety Cabinets