Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SLM 24G, MAN GRY
Mfr # 1923XGRAY
Zoro # G008856569
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Color Gray
- Material 18-Gauge Steel
- Number of Doors 1
- Door Type Manual Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1923XGRAY
- Zoro # G008856569
- UPC # 48441690886
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Inside Length | 14.6" |
Outside Length | 18 in |
Inside Height | 60.5" |
Inside Width | 20" |
Outside Width | 23.25 in |
Exterior Width | 23.25 in |
Exterior Height | 65 in |
Details
Capacity | 24 gal |
Color | Gray |
Material | 18-Gauge Steel |
Number of Doors | 1 |
Door Type | Manual Close |
Lockable | Yes |
Number of Shelves | 3 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 24 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- WINTER WALKING Ice Cleat, Size XL, Unisex (JD350-XL)
- CROWN MATTING TECHNOLOGIES Black Static Dissipative Mat 5/8 in Thick, Sponge Foam (WD1235BK)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- SCIENTIFIC MATERIALS CO Corrosive Cabinet, Bench (SC8063)
- Justrite Safety Cabinets