Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SFTY 90G SC BEI
Mfr # 9010XBEI
Zoro # G308856375
product price: $2,818.99
/ea
Free Shipping & Returns
$2,818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 90 gal
- Number of Shelves 2
- Lockable Yes
- Color Beige
- Door Type Self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 9010XBEI
- Zoro # G308856375
- UPC # 48441692095
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.5" |
Outside Width | 43 in |
Inside Length | 30.34" |
Outside Height | 65 in |
Inside Height | 60.5" |
Outside Length | 34 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Details
Capacity | 90 gal |
Number of Shelves | 2 |
Lockable | Yes |
Color | Beige |
Door Type | Self-close |
Number of Doors | 2 |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Storage Capacity | 90 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - L/XL (48-73-5022)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- CAROLINA SHOE Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (CA4582)
- 3M Foam Tactical Ear Plugs, Multiple Shape, Black (TEP-200)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 60 gal., Yellow, Legs (1060SL-50)
- Justrite Safety Storage