Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SFTY 60G SC BEI
Mfr # 6010XBEI
Zoro # G308851868
product price: $2,311.99
/ea
Free Shipping & Returns
$2,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Shelving Type Adjustable Shelf
- Lockable Yes
- Color Beige
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 6010XBEI
- Zoro # G308851868
- UPC # 48441691821
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 34 in |
Outside Height | 65 in |
Inside Height | 60.5" |
Outside Width | 34 in |
Inside Width | 30.75" |
Inside Length | 30.34" |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 60 gal |
Shelving Type | Adjustable Shelf |
Lockable | Yes |
Color | Beige |
Number of Doors | 2 |
Door Type | Self-close |
Number of Shelves | 2 |
Material | 18-Gauge Steel |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 9, 12" Height, Black, Plain, PR (CHM-000A/9)
- CARHARTT Dungaree Work Pants, Black, Size 50x32 In (B11-BLK 50 32)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19131-WHITE)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- Justrite Safety Storage