Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SFTY 60G MAN GY
Mfr # 1962XGRAY
Zoro # G608856556
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Color Gray
- Lockable Yes
- Number of Doors 2
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1962XGRAY
- Zoro # G608856556
- UPC # 48441691944
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 34 in |
Inside Height | 60.5" |
Inside Length | 30.34" |
Inside Width | 30.75" |
Outside Length | 34 in |
Outside Height | 65 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 60 gal |
Color | Gray |
Lockable | Yes |
Number of Doors | 2 |
Number of Shelves | 2 |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Door Type | Manual Close |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CK110)
- BDG Welding Heat Shield, EA, Universal (64-1-ALSHIELD)
- NMC Warning Do Not Remove Guards Sign (W419PB)
- BRADY Lockout Padlock, KD, Black, 1-3/4"H, PK6 (123356)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- Justrite Safety Cabinets