Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SFTY 45G MAN WT
Mfr # 1947XWHTE
Zoro # G208856383
product price: $1,616.99
/ea
Free Shipping & Returns
$1,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Number of Doors 2
- Number of Shelves 2
- Material 18-Gauge Steel
- Shelving Type Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1947XWHTE
- Zoro # G208856383
- UPC # 48441691494
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Inside Width | 39.5" |
Inside Height | 60.5" |
Outside Width | 43 in |
Outside Length | 18 in |
Inside Length | 14.56" |
Exterior Height | 65 in |
Exterior Width | 43 in |
Details
Capacity | 45 gal |
Number of Doors | 2 |
Number of Shelves | 2 |
Material | 18-Gauge Steel |
Shelving Type | Adjustable Shelf |
Lockable | Yes |
Door Type | Manual Close |
Color | white |
Storage Capacity | 45 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Kidskin Palm, 2XL, PR (24-C2X)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101639)
- ERGODYNE 8880 Cap-Style Skullerz Mounted Earmuffs, 26 dB (60258)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 110)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- Justrite Safety Storage