Shop All Safety Cabinets
Justrite
E, CABINET, FLAM SFTY 30G MN GRY
Mfr # 1932XGRAY
Zoro # G608856457
product price: $1,360.99
/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Material 18-Gauge Steel
- Number of Shelves 1
- Number of Doors 2
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1932XGRAY
- Zoro # G608856457
- UPC # 48441691067
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 39.5" |
Inside Length | 14.6" |
Outside Length | 18 in |
Outside Height | 44 in |
Outside Width | 43 in |
Inside Width | 39.5" |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 30 gal |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Number of Doors | 2 |
Color | Gray |
Lockable | Yes |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (3NA/LBK)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XL, 12PK (TB582ET-XL)
- MSA SAFETY Cap Assembly, One Nation, Dipped (10204771)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- Justrite Safety Storage