Shop All Safety Cabinets
Justrite
E, CABINET, FLAM CMP 16G, SC RED
Mfr # 1905XRED
Zoro # G808856479
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Lockable Yes
- Door Type Self-close
- Number of Shelves 1
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1905XRED
- Zoro # G808856479
- UPC # 48441690503
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 39.5" |
Inside Length | 14.6" |
Outside Length | 18 in |
Outside Width | 23.25 in |
Outside Height | 44 in |
Inside Width | 20" |
Exterior Width | 23.25 in |
Exterior Height | 44 in |
Details
Capacity | 16 gal |
Lockable | Yes |
Door Type | Self-close |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Shelving Type | Adjustable Shelf |
Color | Red |
Number of Doors | 1 |
Storage Capacity | 16 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 1, 10PK (B00751)
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (GRPR-LG-1-T)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 6 ft -Black Rubber Roll (03-167-CO-P)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Yellow (8904205)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- DENIOS/ASECOS Flammable Cabinet, 156 gal., 77" Hx47" W (M31-8020)
- Justrite Safety Cabinets