Shop All Safety Cabinets
Justrite
E, CABINET, FLAM CMP 16G, MAN GRY
Mfr # 1906XGRAY
Zoro # G208856598
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Material 18-Gauge Steel
- Color Gray
- Number of Shelves 1
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1906XGRAY
- Zoro # G208856598
- UPC # 48441690565
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 44 in |
Inside Width | 20" |
Inside Height | 39.5" |
Outside Width | 23.25 in |
Inside Length | 14.6" |
Outside Length | 18 in |
Exterior Height | 44 in |
Exterior Width | 23.25 in |
Details
Capacity | 16 gal |
Material | 18-Gauge Steel |
Color | Gray |
Number of Shelves | 1 |
Lockable | Yes |
Door Type | Manual Close |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Storage Capacity | 16 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, XL (KBKB1T18TX)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- Justrite Safety Cabinets