Shop All Safety Cabinets
Justrite
E, CABINET, FLAM CMP 16G, MAN BEI
Mfr # 1906XBEI
Zoro # G908856539
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Number of Shelves 1
- Number of Doors 1
- Shelving Type Adjustable Shelf
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1906XBEI
- Zoro # G908856539
- UPC # 48441690558
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 20" |
Outside Length | 18 in |
Outside Width | 23.25 in |
Inside Height | 39.5" |
Inside Length | 14.6" |
Outside Height | 44 in |
Exterior Height | 44 in |
Exterior Width | 23.25 in |
Details
Capacity | 16 gal |
Number of Shelves | 1 |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Lockable | Yes |
Color | Beige |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Storage Capacity | 16 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, 12M, Wht, Slip On, PR (4705-12M)
- LACROSSE ZXT Insulator III Chest Black, 10, PR (191200-10)
- HAWS Freeze Protection Valve, 1/2" Inlet (SP158B)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, AM, CL, FM, HC, HF, MA, SD, HS, P100, Magenta, Olive (7640)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- Justrite Safety Cabinets