Shop All Safety Cabinets
Justrite
E, CABINET, FLAM CMP 12G, MAN BEI
Mfr # 1925XBEI
Zoro # G908856409
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Lockable Yes
- Door Type Manual Close
- Material 18-Gauge Steel
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1925XBEI
- Zoro # G908856409
- UPC # 48441690282
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 23.25 in |
Outside Height | 35 in |
Inside Height | 30.5" |
Inside Length | 14.6" |
Inside Width | 20" |
Outside Length | 18 in |
Exterior Width | 23.25 in |
Exterior Height | 35 in |
Details
Capacity | 12 gal |
Lockable | Yes |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Color | Beige |
Shelving Type | Adjustable Shelf |
Number of Doors | 1 |
Number of Shelves | 1 |
Storage Capacity | 12 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20L)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- Justrite Safety Storage