Shop All Safety Cabinets
Justrite
E, CABINET, FLAM BTOP 4G, SC RED
Mfr # 1903XRED
Zoro # G108856421
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Number of Shelves 1
- Shelving Type Adjustable Shelf
- Material 18-Gauge Steel
- Door Type Self-close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1903XRED
- Zoro # G108856421
- UPC # 48441690107
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 13.8" |
Inside Height | 17.5" |
Inside Width | 13.75" |
Outside Width | 17 in |
Outside Length | 17 in |
Outside Height | 22 in |
Exterior Width | 17 in |
Exterior Height | 22 in |
Details
Capacity | 4 gal |
Number of Shelves | 1 |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Door Type | Self-close |
Color | Red |
Number of Doors | 1 |
Lockable | Yes |
Storage Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- ACCUFORM Hazardous Waste Label, 6in W x 6in H, PK25 (MHZW511EVP)
- MCR SAFETY Sleeve with Thumb Slot, 18 In, 10 Guage (9318D10T)
- HONEYWELL NORTH FIBRE-METAL High Performance Headgear, (F300)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (HAZ1926X)
- Justrite Safety Cabinets