Shop All Safety Cabinets
Justrite
E, CABINET, FLAM BTOP 4G, SC BEI
Mfr # 1903XBEI
Zoro # G508856434
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Shelving Type Adjustable Shelf
- Number of Doors 1
- Material 18-Gauge Steel
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1903XBEI
- Zoro # G508856434
- UPC # 48441690084
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 17 in |
Inside Width | 13.75" |
Outside Height | 22 in |
Inside Length | 13.8" |
Outside Length | 17 in |
Inside Height | 17.5" |
Exterior Width | 17 in |
Exterior Height | 22 in |
Details
Capacity | 4 gal |
Shelving Type | Adjustable Shelf |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Color | Beige |
Lockable | Yes |
Door Type | Self-close |
Number of Shelves | 1 |
Storage Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- CONDOR U-Block Vest, Class1 Orange/Red, L/XL (53YK44)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- BRADY 12,470 Volts Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152313)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI7710X)
- Justrite Safety Storage