Shop All Safety Cabinets
Justrite
E, CABINET, FLAM BTOP 4G, MAN BEI
Mfr # 1904XBEI
Zoro # G108856438
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Number of Doors 1
- Shelving Type Adjustable Shelf
- Door Type Manual Close
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1904XBEI
- Zoro # G108856438
- UPC # 48441690145
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 17 in |
Outside Height | 22 in |
Outside Width | 17 in |
Inside Length | 13.8" |
Inside Width | 13.75" |
Inside Height | 17.5" |
Exterior Width | 17 in |
Exterior Height | 22 in |
Details
Capacity | 4 gal |
Number of Doors | 1 |
Shelving Type | Adjustable Shelf |
Door Type | Manual Close |
Material | 18-Gauge Steel |
Color | Beige |
Lockable | Yes |
Number of Shelves | 1 |
Storage Capacity | 4 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 472N73 (472N73)
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- KLEIN TOOLS Neck and Face Warming Half-Band, Black (60466)
- GHS SAFETY Label, Flame, Gloss Paper, PK1820 (GHS1229)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 24 in (ADD15X)
- Justrite Safety Storage