Shop All Safety Cabinets
Justrite
E, CABINET, FLAM ADD 15G, SC RED
Mfr # ADD14XRED
Zoro # G108856353
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Number of Doors 2
- Color Red
- Number of Shelves 1
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # ADD14XRED
- Zoro # G108856353
- UPC # 48441690381
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.5" |
Inside Length | 14.56" |
Outside Width | 43 in |
Outside Height | 24 in |
Inside Height | 19.5" |
Outside Length | 18 in |
Exterior Height | 24 in |
Exterior Width | 43 in |
Details
Capacity | 15 gal |
Number of Doors | 2 |
Color | Red |
Number of Shelves | 1 |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Door Type | Self-close |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Premium, L (3RVC2)
- ZORO SELECT Disposable Eyewash Cup, White, PK6 (71069)
- NMC Caution Hearing Protection Required Sign (C679RB)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- Justrite Safety Storage