Shop All Safety Cabinets
Justrite
E, CABINET, FLAM ADD 15G, SC GRY
Mfr # ADD14XGRAY
Zoro # G808856400
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Lockable Yes
- Number of Shelves 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # ADD14XGRAY
- Zoro # G808856400
- UPC # 48441690374
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.5" |
Outside Height | 24 in |
Outside Length | 18 in |
Outside Width | 43 in |
Inside Length | 14.56" |
Inside Height | 19.5" |
Exterior Height | 24 in |
Exterior Width | 43 in |
Details
Capacity | 15 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Lockable | Yes |
Number of Shelves | 1 |
Color | Gray |
Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Door Type | Self-close |
Shelving Type | Adjustable Shelf |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- CAIMAN Insulated Glove, S, PR (2396-3)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, M (CM2000)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Bifocal, 2.5, Clear Scratch-Resistant (17990)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- Justrite Safety Storage