Shop All Safety Cabinets
Justrite
E, CABINET, FLAM ADD 15G, SC BEI
Mfr # ADD14XBEI
Zoro # G908856430
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Number of Shelves 1
- Shelving Type Adjustable Shelf
- Number of Doors 2
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # ADD14XBEI
- Zoro # G908856430
- UPC # 48441690367
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 19.5" |
Outside Height | 24 in |
Outside Length | 18 in |
Inside Length | 14.56" |
Outside Width | 43 in |
Inside Width | 39.5" |
Exterior Width | 43 in |
Exterior Height | 24 in |
Details
Capacity | 15 gal |
Number of Shelves | 1 |
Shelving Type | Adjustable Shelf |
Number of Doors | 2 |
Lockable | Yes |
Door Type | Self-close |
Material | 18-Gauge Steel |
Color | Red |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (MP110PF)
- BRADY Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow (25041)
- SHOWA Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (7500PF-L)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-3X (DRW11-1ZGR-3X)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- Justrite Safety Cabinets