Shop All Safety Cabinets
Justrite
E, CABINET, FLAM ADD 15G, MN RED
Mfr # ADD15XRED
Zoro # G908856492
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Door Type Manual Close
- Color Red
- Number of Doors 2
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # ADD15XRED
- Zoro # G908856492
- UPC # 48441690442
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Width | 39.5" |
Inside Length | 14.56" |
Outside Length | 18 in |
Outside Width | 43 in |
Outside Height | 24 in |
Inside Height | 19.5" |
Exterior Width | 43 in |
Exterior Height | 24 in |
Details
Capacity | 15 gal |
Door Type | Manual Close |
Color | Red |
Number of Doors | 2 |
Number of Shelves | 1 |
Material | 18-Gauge Steel |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Storage Capacity | 15 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR XL-3XL Safety Vest, Lime (4CWE2)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV702FG (3XL))
- SAS SAFETY MOONSUIT PROTECTIVE COVERALL LG (SA6938)
- JUSTRITE Battery Charging Cabinet, Gray, 60Hz (231703)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU06YP)
- Justrite Safety Cabinets