Shop All Safety Cabinets
Justrite
E, CABINET, FLAM 30G, SC/BIFLD GY
Mfr # 1930XGRAY
Zoro # G908856355
product price: $2,135.99
/ea
Free Shipping & Returns
$2,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Color Gray
- Number of Shelves 1
- Lockable Yes
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1930XGRAY
- Zoro # G908856355
- UPC # 48441691241
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 39.5" |
Outside Width | 43 in |
Outside Height | 44 in |
Outside Length | 18 in |
Inside Length | 14.6" |
Inside Width | 39.5" |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 30 gal |
Color | Gray |
Number of Shelves | 1 |
Lockable | Yes |
Number of Doors | 1 |
Material | 18-Gauge Steel |
Door Type | Bi-Fold |
Shelving Type | Adjustable Shelf |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z77 (465Z77)
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (5PE89)
- ZING Lockout Padlock, KD, Red, 1-3/4"H (7046)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- Justrite Safety Cabinets