Shop All Safety Cabinets
Justrite
E, CABINET, ACID U/C 22G, SC BLU
Mfr # CRA70X
Zoro # G408856602
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Color Blue
- Lockable Yes
- Shelving Type Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CRA70X
- Zoro # G408856602
- UPC # 48441690664
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Width | 35 in |
Inside Height | 26.5" |
Inside Length | 18.75" |
Inside Width | 31.75" |
Outside Length | 22 in |
Outside Height | 35 in |
Exterior Height | 35 in |
Exterior Width | 35 in |
Details
Capacity | 22 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Color | Blue |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Number of Shelves | 1 |
Standards | NFPA Code 30; FM Approval |
Door Type | Self-close |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Storage Capacity | 22 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, Unisex (71221)
- WERNER Full Body Harness, Vest Style, 2XL (H311005)
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- DURHAM MFG Flammable Safety Cabinet, Self Closing Door, 12 gal. (1012S-50)
- Justrite Safety Storage