Shop All Safety Cabinets
Justrite
E, CABINET, ACID SFTY 60G MAN BL
Mfr # CRA62X
Zoro # G308856641
Free Shipping & Returns
$2,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Shelving Type Adjustable Shelf
- Standards NFPA Code 30; FM Approval
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # CRA62X
- Zoro # G308856641
- UPC # 48441691982
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 30.3" |
Outside Length | 34 in |
Inside Width | 30.75" |
Inside Height | 60.5" |
Outside Height | 65 in |
Outside Width | 34 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 60 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Shelving Type | Adjustable Shelf |
Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Number of Shelves | 2 |
Lockable | Yes |
Door Type | Manual Close |
Number of Doors | 2 |
Color | Blue |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 9 1 pc, 3PK (844819)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1346)
- DEWALT Safety Glasses Clr/Yllw (DPG54-1C)
- HONEYWELL NORTH Cartridge Connector, 2 PK (770016)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BA12YP)
- Justrite Safety Cabinets