Shop All Safety Cabinets
Justrite
E, CABINET, ACID SFTY 45G MN BLU
Mfr # CRA47X
Zoro # G008856675
product price: $1,870.99
/ea
Free Shipping & Returns
$1,870.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Shelves 2
- Standards NFPA Code 30; FM Approval
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # CRA47X
- Zoro # G008856675
- UPC # 48441691517
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 14.6" |
Inside Width | 39.5" |
Outside Height | 65 in |
Outside Width | 43 in |
Inside Height | 60.5" |
Outside Length | 18 in |
Exterior Width | 43 in |
Exterior Height | 65 in |
Details
Capacity | 45 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Shelves | 2 |
Standards | NFPA Code 30; FM Approval |
Color | Blue |
Material | 18-Gauge Steel |
Number of Doors | 2 |
Door Type | Manual Close |
Shelving Type | Adjustable Shelf |
Lockable | Yes |
Storage Capacity | 45 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST QUALITY GLOVES Ladies Goatskin Glove (146H8)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 100)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585678)
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS501)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 gal., Yellow (891200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- Justrite Safety Storage