Shop All Safety Cabinets
Justrite
E, CAB, PEST VDRUM 255G MN GRN
Mfr # PEST1955X
Zoro # G708856425
product price: $4,147.99
/ea
Free Shipping & Returns
$4,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 110 gal
- Door Type Manual Close
- Number of Doors 2
- Number of Shelves 1
- Lockable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PEST1955X
- Zoro # G708856425
- UPC # 48441692262
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 34 in |
Outside Height | 65 in |
Inside Width | 56" |
Inside Length | 30.34" |
Outside Width | 59 in |
Inside Height | 60.5" |
Exterior Width | 59 in |
Exterior Height | 65 in |
Details
Capacity | 110 gal |
Door Type | Manual Close |
Number of Doors | 2 |
Number of Shelves | 1 |
Lockable | Yes |
Material | 18-Gauge Steel |
Color | Green |
Shelving Type | Adjustable Shelf |
Storage Capacity | 110 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cane Mesh Sleeves, L (30-6795W/L)
- 3M Goggle Chemical Splash/Impact (91252-80024)
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0325YB)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- Justrite Safety Cabinets