Shop All Safety Cabinets
Justrite
E, CAB, LEGS, P&I 60G MN RED
Mfr # PI47XLEGS
Zoro # G508856373
product price: $2,549.99
/ea
Free Shipping & Returns
$2,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Door Type Manual Close
- Lockable Yes
- Shelving Type Adjustable Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # PI47XLEGS
- Zoro # G508856373
- UPC # 48441691586
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Length | 18 in |
Inside Length | 14.56" |
Inside Width | 39.5" |
Outside Height | 69 in |
Inside Height | 60.5" |
Outside Width | 43 in |
Exterior Width | 43 in |
Exterior Height | 69 in |
Details
Capacity | 60 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Door Type | Manual Close |
Lockable | Yes |
Shelving Type | Adjustable Shelf |
Standards | NFPA Code 30; FM Approval |
Color | Red |
Number of Doors | 2 |
Number of Shelves | 5 |
Material | 18-Gauge Steel |
Features | Fork Pockets |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREGUARD Flame Retardant Spray, Wood, 22 oz., PK6 (F FG-XL95 22C6)
- CONDOR Elec. Glove Protector, 9, White, PR (3RMZ9)
- ANSELL Electrical Gloves, Yellow, Size 10, PR (RIG011Y-KIT)
- GUARDIAN PURE SAFETY GROUP 12 INCH DIA. X 6 INCH DEEP (CBFR12OR)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JAMCO Flammable Safety Cabinet, 30 gal., Yellow (BT30YP)
- Justrite Safety Cabinets