Shop All Safety Cabinets
Justrite
E, CAB, LEGS, FLAM SFTY 45G SC YL
Mfr # 4510XLEGS
Zoro # G208856567
product price: $2,519.99
/ea
Free Shipping & Returns
$2,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Number of Doors 2
- Number of Shelves 2
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 4510XLEGS
- Zoro # G208856567
- UPC # 48441691388
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 69 in |
Inside Height | 60.5" |
Inside Length | 14.56" |
Inside Width | 39.5" |
Outside Length | 18 in |
Outside Width | 43 in |
Exterior Width | 43 in |
Exterior Height | 69 in |
Details
Capacity | 45 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Number of Doors | 2 |
Number of Shelves | 2 |
Color | Yellow |
Features | Fork Pockets |
Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Door Type | Self-close |
Shelving Type | Adjustable Shelf |
Lockable | Yes |
Storage Capacity | 45 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- NMC NOTICE, PLEASE RING BELL FOR, N513R (N513R)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- Justrite Safety Cabinets