Shop All Safety Cabinets
Justrite
E, CAB, HZ VDRM/RLR 230G MN YL
Mfr # HAZ1992X
Zoro # G208856604
product price: $3,046.99
/ea
Free Shipping & Returns
$3,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Standards NFPA Code 30; FM Approval
- Material 18-Gauge Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # HAZ1992X
- Zoro # G208856604
- UPC # 48441692200
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Outside Height | 65 in |
Inside Width | 39.5" |
Outside Length | 34 in |
Inside Height | 60.5" |
Inside Length | 30.34" |
Outside Width | 34 in |
Exterior Height | 65 in |
Exterior Width | 34 in |
Details
Capacity | 60 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Number of Shelves | 1 |
Lockable | Yes |
Color | Yellow |
Shelving Type | Adjustable Shelf |
Number of Doors | 2 |
Door Type | Manual Close |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Disposable Industrial/Food Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK (6015L)
- ALLEGRO INDUSTRIES Respirator Lens (9901-09L)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- AZAR DISPLAYS 7"W x 11"H Double-Foot Two Sided Sign Holder, PK10 (152716)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Flammable Cabinet, Vertical, 2X30 gal., YLW (899070)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JAMCO Cabinet, 24 gal., Flammable, 18 x 65 x 23 (BA24YP)
- Justrite Safety Storage