Shop All Safety Cabinets
Justrite
E, CAB, FLAM WKBCH 60G MN YL
Mfr # 1964X
Zoro # G708856401
Free Shipping & Returns
$1,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Standards NFPA Code 30; FM Approval
- Shelving Type Adjustable Shelf
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 1964X
- Zoro # G708856401
- UPC # 48441692071
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Height | 39.5" |
Outside Length | 34 in |
Inside Width | 39.5" |
Outside Height | 44 in |
Outside Width | 43 in |
Inside Length | 14.6" |
Exterior Height | 44 in |
Exterior Width | 43 in |
Details
Capacity | 60 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Standards | NFPA Code 30; FM Approval |
Shelving Type | Adjustable Shelf |
Material | 18-Gauge Steel |
Lockable | Yes |
Number of Shelves | 1 |
Color | Yellow |
Number of Doors | 2 |
Door Type | Manual Close |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3102)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/6)
- ACCUFORM Banner, Be A Leader, 28 x 96 In. (MBR813)
- 3M E-A-R Polyurethane Foam Classic Earplugs, 29 dB, Yellow, 1000 PK (MMM3911001)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE SURE-GRIP® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 22 Gallon Capacity (962357)
- Justrite Safety Cabinets