Shop All Safety Cabinets
Justrite
E, CAB, FLAM SFTY 60G MN 1DR YL
Mfr # 1961X
Zoro # G208856581
product price: $1,927.99
/ea
Free Shipping & Returns
$1,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Safety Cabinet Standards NFPA Code 30; FM Approval
- Material 18-Gauge Steel
- Color Yellow
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 1961X
- Zoro # G208856581
- UPC # 48441691807
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Inside Length | 30.34" |
Inside Width | 30.75" |
Outside Length | 34 in |
Inside Height | 60.5" |
Outside Width | 34 in |
Outside Height | 65 in |
Exterior Width | 34 in |
Exterior Height | 65 in |
Details
Capacity | 60 gal |
Safety Cabinet Standards | NFPA Code 30; FM Approval |
Material | 18-Gauge Steel |
Color | Yellow |
Number of Doors | 1 |
Number of Shelves | 2 |
Door Type | Manual Close |
Lockable | Yes |
Standards | NFPA Code 30; FM Approval |
Shelving Type | Adjustable Shelf |
Storage Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC Glove Bag for 16 Rubber Insulating Gloves (GB-17)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN SLIP-ON CT, MENS PR (A7108-11.5W)
- GLOWEAR BY ERGODYNE 2XL Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- CONDOR Flammable Liquid Safety Cabinet, 65inH (45AE85)
- Justrite Safety Cabinets