Shop All General Purpose Metal Shelving
Justrite
Drum Workstation Shelf 19-1/2"L x 18-3/4"W, Black
Mfr # 28671
Zoro # G5755723
product price: $302.50
/ea
Free Shipping & Returns
$302.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyethylene
- Width 18 3/4 in
- Length 19 1/2 in
- Green Certification or Other Recognition UL Environment Claims Validated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28671
- Zoro # G5755723
- UPC # 697841134997
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 18 3/4 in |
Length | 19 1/2 in |
Height | 16 1/2 in |
Details
Item | Drum Workstation Shelf |
Color | Black |
Material | Polyethylene |
Green Certification or Other Recognition | UL Environment Claims Validated |
Load Capacity | 60 lbs. |
Description
Drum Workstation Shelf, Color Black, Height 16 1/2 in, Length 19 1/2 in, Material Polyethylene, Width 18 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 38 In, 2 In NPT (K-2-38)
- PIG Refill for PIG Outdoor Oily Water Filter Bucket (FLT731)
- BALLYMORE Mobile Lifting Table, 53" L, 21" W, 51" H (LATERAL BALL TRANSFER TABLE)
- SEVILLE CLASSICS Expandable Shoe Rack, 3 Tier, Chrome (WEB673)
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 36" x 19" Blue (796624BL)
- QUEST MFG Single-Sided Vented Cantilever Shelf, 1U, 19" x 12"D, Black (ES0219-0212)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (HCS481884-5HG)
- Justrite General Purpose Metal Shelving