Justrite

Drum Spill Containment Pallet, 67 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene


product price: $540.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Number of Drums 2
  • Spill Capacity 67 gal
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Spill Containment Load Capacity 2,500 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 45 in
Width 55 in
Height 9 in
Dimensions 45 in L x 55 in W x 9 in H

Description

Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 67 gal, Spill Containment Load Capacity 2,500 lb, Length 45 in, Width 55 in, Height 9 in, Drain Included No, No, Material Recycled Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.