Shop All Secondary Spill Containment
Justrite
3 Drum Plastic Pallet, In-line, With Drain, Yellow - 28628
Mfr # 28628
Zoro # G9315786
product price: $708.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$708.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28628
- Zoro # G9315786
- UPC # 697841132542
- Country of Origin United States
- Category Secondary Spill Containment
Details
Item | Drum Spill Containment Pallet,3 Drum,3 |
Description
The Justrite EcoPolyBlend Spill Control Pallet (3 drum, yellow model 28628) keeps accidental spills under control, resisting unwanted chemical exposure from hazardous acids, caustics, and solvents. They are ideal for storing 30 gal or 55 gal drums, and the built-in drain also helps remove any accumulated spills with ease. This in-line 3 drum, high-visibility yellow model measures 73 in W x 11.6 in H x 25 in D and is made from 30% recycled polyethylene. It has an oversized sump able to hold the contents of a 55 gal drum in the event of a leak or rupturemeeting or exceeding the most stringent spill containment regulations. Our customers trust the reliability of our spill control pallets to ensure that unwanted spills do not impede or otherwise impact daily operations. EcoPolyBlend structured spill containment pallets ensure seamless, robust construction that eliminates leaks and features removable self-locating grates that lift off for quick clean up. At nearly 2.5 in (64 mm) thick, the UV-protected polyethylene offers superior crack resistance and is able to stand up to the harshest chemicals. Choose from square or in-line configurations, both of which are NFPA 30, OSHA, EPA, SPCC, and fire code compliant. With a net weight of 58 lb (26.3 kg) and uniform distributed load-bearing capacity of 3750 lb (1701 kg) from -30°F to 120°F (-39°C to 49°C), Justrite spill control pallets are the safest and most efficient way to store drums inside or outside, any time of year. They are also easy to utilize, with forklift pockets for easy relocation and in-line design that is ideal when space is limited. Why do you need it? Spills happen, even in the most safety-conscious and well-managed workplaces. When these occur, it is essential to capture leaks from chemical drums immediately so that hazardous materials never reach the environment. Spill containment pallets are the main base for catching spills. They can be used alongside other containment measures, but these rigid pallets are the bedrock for any spill containment system. Environmentally-friendly EcoPolyBlend spill control pallets provide the perfect solution to containing drum leaks and spills. They keep small incidents from escalating into something more serious. These pallets can also be used as a battery holding center to capture incidental leaks, and as a workstation for waste collection or satellite accumulation centers. In addition, EcoPolyBlend pallets are made from post-industrial resin, which means they repurpose waste to be used in the waste collection process. This two-pronged recycling approach is beneficial for the natural environment, as well as your work environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-L PR (RWG23L)
- NOTRAX 8 ft. L x PVC Foam, 3/8" Thick (415S0028BY)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- PORTWEST Comfort Ear Muffs EN352 (PW43)
- JUSTRITE Spill Tray, 29 gal Spill Capacity, Polyethylene (28719)
- JUSTRITE 2 Drum Plastic Pallet, In-line, without Drain, Yellow - 28622 (28622)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- JUSTRITE Spill Tray, 30 gal Spill Capacity, PVC (28442)
- JUSTRITE 3 Drum Plastic Pallet, In-Line, With Drain, Black - 28629 (28629)
- JUSTRITE Spill Tray, 23 gal Spill Capacity, Polyethylene (28718)
- ULTRATECH Spill Tray, 12 gal Spill Capacity, Polyethylene (1031)
- Justrite Secondary Spill Containment