Shop All Secondary Spill Containment
Justrite
3 Drum Plastic Pallet, In-line, without Drain, Black - 28627
Mfr # 28627
Zoro # G9315768
product price: $554.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$554.00
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28627
- Zoro # G9315768
- UPC # 697841132535
- Country of Origin United States
- Category Secondary Spill Containment
Details
Item | Drum Spill Containment Pallet,3 Drum,3 |
Description
The Justrite EcoPolyBlend Spill Control Pallet (3 drum, black model 28627) keeps accidental spills under control, resisting unwanted chemical exposure from hazardous acids, caustics, and solvents. They are ideal for storing 30 gal or 55 gal drums. This in-line, 3 drum black model measures 25 in W x 11.6 in H x 73 in D (635 mm W x 295 mm H x 1854 mm D) and is made from 100% recycled polyethylene. It has an oversized sump able to hold the contents of a 55 gal drum in the event of a leak or rupturemeeting or exceeding the most stringent spill containment regulations. Our customers trust the reliability of our spill control pallets to ensure that unwanted spills do not impede or otherwise impact daily operations. EcoPolyBlend structured spill containment pallets ensure seamless, robust construction that eliminates leaks and features removable self-locating grates that lift off for quick clean up. At nearly 2.5 in (64 mm) thick, the UV-protected polyethylene offers superior crack resistance and is able to stand up to the harshest chemicals. Choose from square or in-line configurations, both of which are NFPA 30, OSHA, EPA, SPCC, and fire code compliant. With a net weight of 58 lb (26.3 kg) and uniform distributed load-bearing capacity of 3750 lb (1701 kg) from -30°F to 120°F (-39°C to 49°C), Justrite spill control pallets are the safest and most efficient way to store drums inside or outside, any time of year. They are also easy to utilize, with forklift pockets for easy relocation and in-line design that is ideal when space is limited. Why do you need it? Spills happen, even in the most safety-conscious and well-managed workplaces. When these occur, it is essential to capture leaks from chemical drums immediately so that hazardous materials never reach the environment. Spill containment pallets are the main base for catching spills. They can be used alongside other containment measures, but these rigid pallets are the bedrock for any spill containment system. Environmentally-friendly EcoPolyBlend spill control pallets provide the perfect solution to containing drum leaks and spills. They keep small incidents from escalating into something more serious. These pallets can also be used as a battery holding center to capture incidental leaks, and as a workstation for waste collection or satellite accumulation centers. In addition, EcoPolyBlend pallets are made from post-industrial resin, which means they repurpose waste to be used in the waste collection process. This two-pronged recycling approach is beneficial for the natural environment, as well as your work environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COB-B-LP)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Aluminum, NOTICE All Visitors Must Report To Main Office Sign, Landscape (OS-NS-A-1218-L-15237)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- MCR SAFETY Gloves, Cotton/Polyester, S, PK12 (9660SM)
- JUSTRITE Spill Tray, 23 gal Spill Capacity, Polyethylene (28718)
- JUSTRITE 8 Drum Accumulation Center, 98 Gallon Spill Capacity, No Drain, Yellow - 28660 (28660)
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene (28715)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28655)
- JUSTRITE 2 Drum Plastic Pallet, In-Line, With Drain, Yellow - 28624 (28624)
- JUSTRITE 4 Drum Square Plastic Pallet, with Drain, Black - 28637 (28637)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE-D)
- Justrite Spill Control Supplies