Shop All Secondary Spill Containment
Justrite
Drum Spill Containment Pallet, 12 gal Spill Capacity, 1 Drum, 1250 lb, Recycled Polyethylene
Mfr # 28652
Zoro # G2767082
product price: $105.99
/ea
Sold in multiples of 2 for $211.98
Free Shipping & Returns
$211.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 1
- Spill Capacity 12 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28652
- Zoro # G2767082
- UPC # 697841132658
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 5 1/2 in |
Length | 25 in |
Width | 25 in |
Length (Straight Wireway) | 25 in |
Dimensions | 25 in L x 25 in W x 5 1/2 in H |
Description
Drum Spill Containment Pallet,1 Drum,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Pol.Steel Snap Ends 10ft.Cotton Core (HDPP510Rope-100-HP-SE-PS)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH4X002500)
- MILWAUKEE TOOL Work Gloves, XL, Black/Brown/Red (48-73-0023)
- KIDDE Fire Alarm Pull Station, Red, 2-1/2" D (K-270A-DPO)
- JUSTRITE IBC Containment Unit, 372 gal Spill Capacity, 9000 lb., Recycled Polyethylene (28674)
- JUSTRITE Drum Spill Containment Pallet, 24 gal Spill Capacity, 2 Drum, 2500 lb, Recycled Polyethylene (28655)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- JUSTRITE Spill Tray, 0.25 gal Spill Capacity, Galvanized steel (10177)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 12'L x 6H (HBU-12)
- Justrite Secondary Spill Containment