Shop All Funnels & Accessories
Justrite
Drum Funnel Cover, Black
Mfr # 28682
Zoro # G7570507
$62.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Recycled Polyethylene
- Height 3-1/4"
- For Use With Closed Head 30 and 55 gal Drums, Drum Funnel No. 28680
- Color Black
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 28682
- Zoro # G7570507
- UPC # 697841134584
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 3-1/4" |
Diameter | 19 in |
Overall Height | 3.25 in |
Overall Length | 9 in |
Overall Width | 9 in |
Details
Item | Drum Funnel Cover |
Material | Recycled Polyethylene |
For Use With | Closed Head 30 and 55 gal Drums, Drum Funnel No. 28680 |
Color | Black |
Standards | UL Listed |
For Drum Capacity | 30 gal, 55 gal |
For Funnel Type | Drum Funnel |
Product Type | Drum Funnel Cover |
Description
Drum Funnel Cover, Color Black, For Use With Closed Head 30 and 55 gal Drums, Drum Funnel No. 28680, Overall Height 3.25 in, Overall Length 9 in, Overall Width 9 in, Product Type Drum Funnel Cover, Screen Hole Diameter Not Applicable, Material Recycled Polyethylene, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator C25869 PurolatorONE Advanced Cabin Air Filter (C25869)
- GARMIN Transducer Adapter Cable - 12-Pin (010-12098-00)
- ILC Replacement for Mercury 15E 4-STROKE Year 2004 19.7CI - 15 H.p. Starter (WX-XZXF-1)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Metal Cable Seal, 1/16"x12"L, Green, 50/Pack (CBL20907)
- JUSTRITE Self Closing Funnels, Fuse Link, 165F (08208 W/33IN TUBE)
- JUSTRITE Bung Adaptor Kit, 2In. (08214)
- JUSTRITE Closing Funnels, Hinged Cover (08227)
- JUSTRITE Yellow Polyethylene/Steel Funnel (14411)
- JUSTRITE Eagle 10" Polyethylene Funnel for Metal Type I Cans - Yellow, F15FUN (F15FUN)
- JUSTRITE Mini-Drum Safety Funnel 4-1/2 In (08202)
- PIG Drum Funnel, 10 gal. Flow Capacity, Red (DRM1680-RD)
- Justrite Funnels & Accessories