Shop All Spill Pallet Ramps
Justrite
Drum Cabinet Ramp, Yellow
Mfr # 25932
Zoro # G7598272
product price: $584.00
/ea
Free Shipping & Returns
$584.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 24 1/2 in
- Length 28 in
- Color Yellow
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 25932
- Zoro # G7598272
- UPC # 697841040489
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 4 in |
Width | 24 1/2 in |
Length | 28 in |
Dimensions (WxDxH) - Ramps | 28 in x 24 1/2 in x 4 in |
Depth | 24 1/2 in |
Details
Item | Ramp |
Color | Yellow |
Material | Steel |
For Use With | Justrite(C) Drum Cabinets |
Load Capacity | 750 lb |
For Use With Product Type | Cabinet |
Accessory Type | Drum Ramp |
For Use With Cabinet/Locker Type | Vertical Drum Cabinets |
Spill Capacity | 0 gal |
Standards | EPA 40 CFR 264.175, NPDES, SPCC, UFC |
Description
Ramp, Accessory Type Drum Ramp, Color Yellow, Depth 24 1/2 in, For Use With Justrite(C) Drum Cabinets, For Use With Cabinet/Locker Type Vertical Drum Cabinets, For Use With Product Type Cabinet, Height 4 in, Load Capacity 750 lb, Material Steel, Spill Capacity 0 gal, Standards EPA 40 CFR 264.175, NPDES, SPCC, UFC, Width 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKSTRAPS Tie-Down Strap, 8-1/2 ft.x1-1/2 In, 500 lb (101)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 4'L x 1.25W (298492)
- GEC Mr. Chain Plastic Chain, 3/4in Link, 25'L, HDPE, Evergreen (00054-25)
- WERNER 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6232-2)
- JUSTRITE Drum Storage Unit Ramp, Black (28679)
- JUSTRITE Drum Storage Unit Ramp, Yellow (28678)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. (28688)
- BLACK DIAMOND Spill Pallet Ramp, 500 lb., Black (5111-BD)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- Justrite Spill Pallet Ramps