Shop All Safety Cabinet Accessories
Justrite
DRIPNEST DIVERTER 6'X 12
Mfr # T8307
Zoro # G409842437
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain
- Width 72 in
- Height 1 in
- Material PVC Coated Fabric
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8307
- Zoro # G409842437
- UPC # 48441006069
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 72 in |
Height | 1 in |
Depth | 144 in |
Details
Includes | Drain |
Material | PVC Coated Fabric |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Hard Hat Accessories Full Brim 4-Point Ratchet Suspension Only (HP241)
- ZORO SELECT Replacement Liner, Size 7, White, PR (L8604B30-002)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- JUSTRITE Shelf Divider Set, Steel, 2-1/32 In. W (29990)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- Justrite Safety Cabinet Accessories