Shop All Safety Cabinet Accessories
Justrite
DRIPNEST DIVERTER 18X18
Mfr # T8311
Zoro # G909842425
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Includes Drain
- Depth 216 in
- Height 1 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # T8311
- Zoro # G909842425
- UPC # 48441006106
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 216 in |
Height | 1 in |
Details
Material | PVC Coated Fabric |
Includes | Drain |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- SMITH & WESSON Safety Glasses, Gray Uncoated (19859)
- MILWAUKEE TOOL Safety Glasses, Yellow Anti-Scratch (48-73-2101)
- SYSTEM SENSOR LED STROBE (SCRLED)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Replacement Security Bar, Yellow, Steel (50962Y)
- JUSTRITE Vent Adaptor Assembly, 7 In. W, 6 In. D (25917)
- JUSTRITE Shelf, 2 In. H, 14 In. W, 13 In. D (29935)
- JUSTRITE Fuse Link Assembly (29988)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Gray (306 MED GRAY)
- Justrite Safety Cabinet Accessories