Shop All Safety Cabinet Accessories
Justrite
DRIPNEST DIVERTER 10X12
Mfr # T8308
Zoro # G209842415
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Drain
- Height 1 in
- Material PVC Coated Fabric
- Color Yellow
- Depth 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8308
- Zoro # G209842415
- UPC # 48441006076
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 in |
Depth | 144 in |
Width | 120 in |
Details
Includes | Drain |
Material | PVC Coated Fabric |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (660S-07)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK (5015XL)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Clear (TZES131)
- BULLARD Headband, For Mfr. No. 20TJN, 20TICN (20TG)
- JUSTRITE Parts Basket For 3AV53, 13M393, 3NPW6 (27903)
- JUSTRITE Shelf, 1 In. H, 39-3/8 In. W, 29 In. D (29945)
- JUSTRITE Shelf, 2 In. H, 30-3/8 In. W, 14 In. D (29946)
- JUSTRITE L-Handle, For Use With Lever Type Handle on Safety Cabinet (25903)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Poly Shelf Tray, 13 (29050)
- Justrite Safety Cabinet Accessories