Shop All Drench Showers
Justrite
Drench Shower, Wall Mount, Galvanized
Mfr # 23GH
Zoro # G4711581
product price: $417.90
/ea
Free Shipping & Returns
$417.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Height 35.8"
- Width 8.5"
- Valve Material 316L Stainless
- Depth 28.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 23GH
- Zoro # G4711581
- UPC # 697841186309
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 35.8" |
Width | 8.5" |
Depth | 28.7" |
Inlet Pipe Size | 1 in (F) |
Details
Item | Drench Shower,Wall Mount,Galvanized |
Pipe Material | Galvanized Steel |
Valve Material | 316L Stainless |
Activation | Pull Handle |
Mounting Style | Wall |
Description
Drench Shower,Wall Mount,Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, How To Read A Chemical, ENG (P4791)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- 3M Combination Cartridge/Filter, Snap On/Off, FM, HEPA, Magenta, Olive, 5 PK, NIOSH (TR-6350N)
- TRU-SPEC Duty Belt, Size XL, Black, Unisex (4164)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- Justrite Eyewash Stations and Shower Equipment