Shop All Drench Showers
Justrite
Drench Shower, Ring Main Mount, Galvanizd
Mfr # 23GRM
Zoro # G4711572
product price: $359.50
/ea
Free Shipping & Returns
$359.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Height 35.8"
- Width 6.5"
- Valve Material 316L Stainless
- Activation Pull Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 23GRM
- Zoro # G4711572
- UPC # 697841186323
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 35.8" |
Width | 6.5" |
Depth | 25.6" |
Inlet Pipe Size | 1 in (M) |
Details
Item | Drench Shower,Ring Main Mount,Galvanizd |
Pipe Material | Galvanized Steel |
Valve Material | 316L Stainless |
Activation | Pull Handle |
Mounting Style | Ring Main |
Description
Drench Shower,Ring Main Mount,Galvanizd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- NEW BALANCE Athletic Shoe, EEEE, 8 1/2, Black, PR (MIDEVOLBG-8.5-4E)
- ZORO SELECT Delineator Post, Height 36 In, Yellow (04-736Y)
- ERB SAFETY Chin Strap, High Heat, Black (19183)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- SPEAKMAN SE-925 Drench Hose & Eyewash Combination (SE-925)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- Justrite Eyewash Stations and Shower Equipment