Shop All Drench Showers
Justrite
Drench Shower, Freeze Protected, Wall, 120V
Mfr # H2GS-1H
Zoro # G4712062
product price: $2,200.00
/ea
Free Shipping & Returns
$2,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Stainless Steel
- Height 38.1"
- Color white
- Valve Material 316L Stainless
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # H2GS-1H
- Zoro # G4712062
- UPC # 697841186798
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 38.1" |
Width | 10" |
Inlet Pipe Size | 1 in (F) |
Depth | 36.4" |
Details
Item | Drench Shower,Freeze Protected,Wall,120V |
Pipe Material | Stainless Steel |
Color | white |
Valve Material | 316L Stainless |
Mounting Style | Wall |
Activation | Pull Handle |
Hazardous Location Rating | Class 1 Division 2, Gas Groups C & D, Temperature Code T3 |
Description
Drench Shower,Freeze Protected,Wall,120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardigg, Pelican Storm Case, 21-1/4 In Lx16 In Wx10-1/2 In D, Bl (IM2620)
- ZORO SELECT Fiberglass Utility Marker, Green, PK36 (DM80048G)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22901 (A-1218-22901)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, 2XL, Black, PR1 (CHNPI5-06-XXL)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- JUSTRITE Drench Shower, Floor Mount, Galvanized (18GGLV)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- HAWS Eyewash, Freeze Resistant, Wall, SS (7433FP)
- BRADLEY Safety Shower, Ceiling Mount (S19-130)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- Justrite Eyewash Stations and Shower Equipment