Shop All Drench Showers
Justrite
Drench Shower, Floor Mount, Galvanized
Mfr # 18GGLV
Zoro # G4711660
Free Shipping & Returns
$620.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Height 101.5"
- Valve Material 316L Stainless
- Width 8.5"
- Inlet Pipe Size 1-1/4 in (F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 18GGLV
- Zoro # G4711660
- UPC # 697841186347
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 101.5" |
Width | 8.5" |
Inlet Pipe Size | 1-1/4 in (F) |
Depth | 29.5" |
Details
Item | Drench Shower,Floor Mount,Galvanized |
Pipe Material | Galvanized Steel |
Valve Material | 316L Stainless |
Mounting Style | Floor |
Activation | Pull Handle |
Description
Drench Shower,Floor Mount,Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-3C-PK (7210-3C-PK)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- JUSTRITE Drench Shower, Ceiling Mount, Galvanized (23GV)
- BRADLEY Safety Shower, Ceiling Mount, Head Dia.: 10.75 in (S19-130A)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- Justrite Drench Showers