Shop All Drench Showers
Justrite
Drench Shower, Ceiling Mount, Galvanized
Mfr # 23GV
Zoro # G4711609
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Height 31.6"
- Valve Material 316L Stainless
- Width 8.4"
- Inlet Pipe Size 1 in (F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 23GV
- Zoro # G4711609
- UPC # 697841186286
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 31.6" |
Width | 8.4" |
Inlet Pipe Size | 1 in (F) |
Depth | 5.9" |
Details
Item | Drench Shower,Ceiling Mount,Galvanized |
Pipe Material | Galvanized Steel |
Valve Material | 316L Stainless |
Activation | Pull Handle |
Mounting Style | Ceiling |
Description
Drench Shower,Ceiling Mount,Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Gloves, PR (S5CP-08-010)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F61)
- MPOWER UNI SO2 20.0ppm Long Battery Life UL Class I/II/III (MP100-SO2-20)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 22x28, Alum, Chrome (UVE58113-chrome)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 120V (H2GS-1H)
- JUSTRITE Drench Shower, Wall Mount, Galvanized (23GH)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- HUGHES Portable Shower, Covered Bowl, 58" D, 91" H (J40K45G)
- WATERPIK SHOWRHD 3.5"" DRENCH 1.8G (JP-150E)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- Justrite Eyewash Stations and Shower Equipment