Shop All Drain and Gutter Protectors
Justrite
Drain Seal, 66 In. L, 42 In. W
Mfr # 28472
Zoro # G6752051
product price: $253.40
/ea
Free Shipping & Returns
$253.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Color Black
- Dimensions 66 in L x 42 in W
- Thickness 1 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28472
- Zoro # G6752051
- UPC # 697841157347
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 66 in L x 42 in W |
Length | 66 in |
Width | 42 in |
For Max Drain Size | 54 in L x 30 in W |
Details
Item | Water Filled Drain Cover Seal |
Material | PVC Coated Fabric |
Color | Black |
Thickness | 1 in |
UV Resistant | Yes |
For Drain Shape | Rectangle |
Flame Resistant | No |
Reusable | Yes |
Series | Water Filled Drain Cover |
Shape | Rectangle |
Seal Type | Water Pressure |
FDA Regulation | Not Certified |
Description
Water Filled Drain Cover Seal, Color Black, Dimensions 66 in L x 42 in W, FDA Regulation Not Certified, Fire Retardant No, Flame Resistant No, For Max Drain Size 54 in L x 30 in W, Length 66 in, Material PVC Coated Fabric, Reusable Yes, Seal Type Water Pressure, Series Water Filled Drain Cover, Shape Rectangle, Thickness 1 in, UV Resistant Yes, Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (S2DE-58-500)
- GUARDIAN EQUIPMENT Portable Unit Wall Bracket (G1540WB)
- SEKURE VIEW 48 in. Outdoor Convex Mirror, 3 T-Brackets (TCVO-48T-PB)
- NMC Caution Stairway Sign, C609AB (C609AB)
- ULTRATECH Curb Style Inlet Guard, 36 In. L, 10 In. H (9248)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- CONDOR Drain Seal, 18inLx18inWx1/4in Thick, Yllw (48FZ07)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- PIG PIG® Stormwater Filter Sock (FLT710)
- CONDOR Drain Seal, 18inLx18inWx3/8in Thick, Yllw (48FZ11)
- ULTRATECH Drain Plug, Orange, 6 In (2117)
- Justrite Spill Control Supplies