Shop All Drain and Gutter Protectors
Justrite
Drain Seal, 58 In. L, 58 In. W
Mfr # 28474
Zoro # G6586571
product price: $354.80
/ea
Free Shipping & Returns
$354.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Color Black
- Dimensions 58 in L x 58 in W
- Thickness 1 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28474
- Zoro # G6586571
- UPC # 697841157354
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 58 in L x 58 in W |
Length | 58 in |
Width | 58 in |
For Max Drain Size | 46 in L x 46 in W |
Details
Item | Water Filled Drain Cover Seal |
Material | PVC Coated Fabric |
Color | Black |
Thickness | 1 in |
UV Resistant | Yes |
For Drain Shape | Square |
Shape | Square |
Seal Type | Water Pressure |
FDA Regulation | Not Certified |
Reusable | Yes |
Series | Water Filled Drain Cover |
Flame Resistant | No |
Description
Water Filled Drain Cover Seal, Color Black, Dimensions 58 in L x 58 in W, FDA Regulation Not Certified, Fire Retardant No, Flame Resistant No, For Max Drain Size 46 in L x 46 in W, Length 58 in, Material PVC Coated Fabric, Reusable Yes, Seal Type Water Pressure, Series Water Filled Drain Cover, Shape Square, Thickness 1 in, UV Resistant Yes, Width 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKMP-58-008)
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- ULTRATECH Inlet Guard, 4 In. H, 24 In. L, 36 In. W (9276-SED)
- ULTRATECH Inlet Guard, 24 In. L, 24 In. W, 8 In. H (9163)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-24IN)
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil and Sediment, 48in x 36in x 18in, Pack of 10 (9218)
- ULTRATECH Drain Seal, 48 In. W, 48 In. L (2162)
- ULTRATECH Inlet Guard, 24 In. L, 48 In. W, 8 In. H (9165)
- Justrite Drain and Gutter Protectors