Shop All Drain and Gutter Protectors
Justrite
Drain Seal, 42 In. L, 28 mil
Mfr # 28470
Zoro # G9000241
product price: $166.81
/ea
Free Shipping & Returns
$166.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Color Black
- Dimensions 42 in L x 42 in W
- Thickness 1 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28470
- Zoro # G9000241
- UPC # 697841157330
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 42 in L x 42 in W |
Width | 42 in |
Length | 42 in |
For Max Drain Size | 30 in L x 30 in W |
Details
Item | Water Filled Drain Cover Seal |
Material | PVC Coated Fabric |
Color | Black |
Thickness | 1 in |
UV Resistant | Yes |
For Drain Shape | Square |
FDA Regulation | Not Certified |
Shape | Square |
Reusable | Yes |
Series | Water Filled Drain Cover |
Seal Type | Water Pressure |
Flame Resistant | No |
Description
Water Filled Drain Cover Seal, Color Black, Dimensions 42 in L x 42 in W, FDA Regulation Not Certified, Fire Retardant No, Flame Resistant No, For Max Drain Size 30 in L x 30 in W, Length 42 in, Material PVC Coated Fabric, Reusable Yes, Seal Type Water Pressure, Series Water Filled Drain Cover, Shape Square, Thickness 1 in, UV Resistant Yes, Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE White Class C Hard Hat Full Brim Vented (8973-LED)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL ( 11 ), 100 PK, White (D14-00-011-100)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (80-400)
- GLOWEAR BY ERGODYNE Lime 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- ULTRATECH UltraTech Ultra-Drain Guard, Trash and Debris Model, 48' x 36in x 18in (9227)
- PIG Storm Drain Filter, 20" L x 20" W x 20" H (FLT006)
- PIG Oil/Sediment Storm Drain Filter System (FLT752)
- ULTRATECH Drain Guard, Trash & Debris Model (9227)
- ULTRATECH Filter Sock, 4 In. H, 108 In. L, Green (9453)
- ULTRATECH Drain Seal, 18 In. L, Urethane (2126)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 8 In. H (9164)
- Justrite Drain and Gutter Protectors