Shop All Drain and Gutter Protectors
Justrite
Drain Seal, 30 In. L, 30 In. W
Mfr # 28468
Zoro # G6893537
product price: $143.90
/ea
Free Shipping & Returns
$143.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Coated Fabric
- Color Black
- Dimensions 30 in L x 30 in W
- Thickness 1 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28468
- Zoro # G6893537
- UPC # 697841157323
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 30 in L x 30 in W |
Width | 30 in |
Length | 30 in |
For Max Drain Size | 18 in L x 18 in W |
Details
Item | Water Filled Drain Cover Seal |
Material | PVC Coated Fabric |
Color | Black |
Thickness | 1 in |
UV Resistant | Yes |
For Drain Shape | Square |
Flame Resistant | No |
Series | Water Filled Drain Cover |
Seal Type | Water Pressure |
FDA Regulation | Not Certified |
Reusable | Yes |
Shape | Square |
Description
Water Filled Drain Cover Seal, Color Black, Dimensions 30 in L x 30 in W, FDA Regulation Not Certified, Fire Retardant No, Flame Resistant No, For Max Drain Size 18 in L x 18 in W, Length 30 in, Material PVC Coated Fabric, Reusable Yes, Seal Type Water Pressure, Series Water Filled Drain Cover, Shape Square, Thickness 1 in, UV Resistant Yes, Width 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5176)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- ALLEGRO INDUSTRIES Arm Sock, 1440, PK144 (1440)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- PIG Drain Plug, Yellow (PLR281)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- PIG DrainBlocker Carrying Case, Yellow (PLR288)
- ULTRATECH Drain Guard, Oil & Sediment, 60 In. L (9358)
- ULTRATECH Drain Seal, 375 mil, Urethane (2136)
- CONDOR Drain Seal, 36inLx36inWx1/4in Thick, Yllw (48FZ09)
- ULTRATECH Drain Plug, Orange, 8 In (2118)
- Justrite Spill Control Supplies